- 6.5 in Shaft Diameter
- 8 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Bore Sealant | Bore Tite |
| Housing Bore Dia. | 8 in |
| Operating Temperature [Max] | 210 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Solid | Yes |
| Inch/Metric | Inch |
| Pressure | 10 psi |
| Design | CRW1 |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Shaft Dia. | 6.5 in |
| Construction | CRW1 |
| Case Material | Steel |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel |
| Lip Type | Single Lip |
| Temperature Range [Max] | 225 °F |
| Spring Type | Garter |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -65 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Overall Width | 0.5 in |
| Weight | 0.5 LB |
| EAN or UPC | 85311039239 |

