- Radial Shaft Seal
- 65 mm Shaft Diameter
- 75 mm Housing Bore Diameter
- 8 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HM102 seals are designed with a sealant coated double metal case. They have a conventional single sealing lip made of elastomer. Typical applications include grease lubricated agriculture machinery.
features
- Maximise the exclusion of contamination
- Accommodate low speed
- Easy installation
caution
- Not generally for oil retention
| Construction | HM102 |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 75 mm |
| Shaft Dia. | 65 mm |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Spring Material | None |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Lip Type | Single Lip w/o Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Seal Application | Maximum Dirt Exclusion |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 2,000 ft/min |
| Pressure | 3 psi |
| Weight | 0.063 LB |
| EAN or UPC | 7316579052672 |

