- Radial Shaft Seal
- 65 mm Shaft Diameter
- 90 mm Housing Bore Diameter
- 12 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Design | Standard |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Overall Width | 12 mm |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 65 mm |
| Construction | HMS4 |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Type | Grease |
| Housing Bore Dia. | 90 mm |
| Lip Type | Single Lip w/Spring |
| Weight | 0.187 LB |
| EAN or UPC | 85311227551 |

