- 655 Series Single Cone
- 3 1/4" Straight Bore
- 1 5/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Inch/Metric | Inch |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Enclosure | Open |
| Cage Material | Sheet Metal |
| Inner Ring Width | 1.625 in, 41.275 mm |
| Series | 655 |
| O.D. | N/A |
| Static Load Rating | 71938.862 lbf, 320 kN |
| Relubrication Feature | Without |
| I.D. | 3 1/4 in |
| Width | 1.625 in, 41.275 mm |
| Basic Dynamic Load Rating | 60698.415 lbf, 270 kN |
| Origin | Cones |
| Material | Steel |
| Cone Type | Single Cone |
| Cone Width | 1 5/8 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Weight | 4.198 LB |
| EAN or UPC | 7316576643521 |

