- 67300 Series Single Cone
- 5 1/4" Straight Bore
- 1 13/16" Wide
- 0.310" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Basic Dynamic Load Rating | 88799.533 lbf, 395 kN |
| Origin | Cones |
| Cage Material | Sheet Metal |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Static Load Rating | 131513.232 lbf, 585 kN |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.310 in |
| Cone Width | 1.8125 in |
| Inner Ring Width | 1.813 in, 46.038 mm |
| Width | 1.813 in, 46.038 mm |
| I.D. | 5 1/4 in |
| Cup Width | N/A |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Inch/Metric | Inch |
| Relubrication Feature | Without |
| O.D. | N/A |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Series | 67300 |
| Weight | 7.22 LB |
| EAN or UPC | 7316576644634 |

