Skip to content Skip to navigation menu
Metric Radial Shaft Seal

68X85X10 CRS1 R

Metric Radial Shaft Seal
Item #100914831
  • Radial Shaft Seal
  • 68 mm Shaft Diameter
  • 85 mm Housing Bore Diameter
  • 10 mm Width
Metric Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 68 mm Shaft Diameter
  • 85 mm Housing Bore Diameter
  • 10 mm Width

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRS1 seals are designed with a single metal case, a sealing lip made of elastomer for best sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft.

features

  • For oil or grease
  • With garter spring
  • Easy installation
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Inch/Metric Metric
Lip Material Nitrile
Temperature Range [Min] -40 °F
Housing Bore Dia. 85 mm
Lip Type Single Lip w/Spring
Pressure 10 psi
Spring Material Carbon Steel Garter
Temperature Range [Max] 250 °F
Seal Application General Purpose
Shaft Dia. 68 mm
Surface Speed [Nom] 3,600 ft/min
Lip Style Internal
Construction CRS1
Seal Design Assembled Design
Case Construction Steel Case w/o Inner Case
Weight 0.13 LB
EAN or UPC 85311230919
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison