- Unmounted, Angular Contact Bearing
- 0.47 in Inner Diameter
- 1.1 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| O.D. | 1.1 in, 28 mm |
| Bearing Arrangement | Universal |
| Series | 70 |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Precision Rating | ABEC 7 |
| Inner Ring Width | 0.63 in, 16 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| No. in Set | Duplex Set |
| Material | Bearing Steel |
| Outer Ring Width | 0.63 in, 16 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| No. of Rows | 2 |
| Enclosure | Open |
| Origin | Single Row Angular Contact |
| I.D. | 0.47 in, 12 mm |
| O.D. Type | Cylindrical |
| Type | Angular Contact |
| Width of Set | 16 mm |
| Contact Angle | 15 degree |
| Preload Level | Extra Light |
| Dynamic Load Rating | 7.27 kN |
| Bore Type | Cylindrical |
| Static Load Rating | 854.274 lbf, 3.8 kN |
| Inch/Metric | Metric |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Phenolic |
| Basic Dynamic Load Rating | 1636.609 lbf, 7.28 kN |
| Rolling Element | Ball |
| Ring Type | One-Piece Inner and Outer Rings |
| ISO Tolerance | Class 2 / P2 |
| No. of Bearings | 2 |
| Bearing Class | Class 4 / P4 |
| Flush Ground | Yes |
| Element Material | Bearing Steel |
| Cage | Non-Metallic |
| Width | 0.63 in, 16 mm |
| Row Type | 2 |
| Duplex Type | User Defined |
| Weight | 0.12 LB |
| EAN or UPC | 7316576625886 |

