- Unmounted, Angular Contact Bearing
- 0.47 in Inner Diameter
- 1.1 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
| Cage | Non-Metallic |
| Bearing Class | Class 4 / P4 |
| Inner Ring Width | 0.32 in, 8 mm |
| Flush Ground | Yes |
| Width | 0.315 in, 8 mm |
| Material | Bearing Steel |
| Preload Level | Extra Light |
| Duplex Type | Single Universal |
| Ring Type | One-Piece Inner and Outer Rings |
| O.D. Type | Cylindrical |
| Static Load Rating | 427.137 lbf, 1.9 kN |
| Contact Angle | 15° |
| Series | 70 |
| Type | Angular Contact |
| No. of Rows | 1 |
| Outer Ring Width | 0.32 in, 8 mm |
| Cage Material | Non-Metallic |
| I.D. | 0.472 in, 12 mm |
| ISO Tolerance | Class 2 / P2 |
| Basic Dynamic Load Rating | 1009.392 lbf, 4.49 kN |
| Inch/Metric | Metric |
| Dynamic Load Rating | 4.49 kN |
| O.D. | 1.102 in, 28 mm |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 0.06 LB |
| EAN or UPC | 7316571128801 |

