- Unmounted, Angular Contact Bearing
- 0.59 in Inner Diameter
- 1.26 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
| Bearing Class | Class 4 / P4 |
| O.D. | 1.26 in, 32 mm |
| No. of Rows | 1 |
| Duplex Type | Single Universal |
| Inch/Metric | Metric |
| Outer Ring Width | 0.35 in, 9 mm |
| Inner Ring Width | 0.35 in, 9 mm |
| Cage | Non-Metallic |
| Contact Angle | 25° |
| Bearing Type | Unmounted, Angular Contact |
| ISO Tolerance | Class 2 / P2 |
| I.D. | 0.591 in, 15 mm |
| Material | Bearing Steel |
| Width | 0.354 in, 9 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| O.D. Type | Cylindrical |
| Type | Angular Contact |
| Preload Level | Extra Light |
| Dynamic Load Rating | 4.94 kN |
| Cage Material | Non-Metallic |
| Flush Ground | Yes |
| Series | 70 |
| Basic Dynamic Load Rating | 1110.556 lbf, 4.94 kN |
| Static Load Rating | 521.557 lbf, 2.32 kN |
| Weight | 0.075 LB |
| EAN or UPC | 7316570908657 |

