- 7 in Shaft Diameter
- 8.25 in Housing Bore Diameter
- 0.63 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Construction | CRWH1 |
| Spring Type | Garter |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Overall Width | 0.625 in |
| Case Material | Steel |
| Installation | Housing Press Fit |
| Temperature Range [Min] | -65 °F |
| Seal Type | Oil |
| Lip Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 8.25 in |
| Speed | 0.07 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | SKF Wave |
| Shaft Dia. | 7 in |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Lip Type | Single Lip |
| Design | CRWH1 |
| Lubricant | Oil or Grease |
| Case Design | Metal Case, Inner Case |
| Spring Material | Carbon Steel |
| Weight | 0.855 LB |
| EAN or UPC | 85311039482 |

