- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 1.85 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Contact Angle | 25 Degree |
| No. of Rows | 1 |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Type | Angular Contact |
| Ball Material | Steel |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Static Load Rating | 1124.045 lbf, 5 kN |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 9.23 kN |
| Material | Bearing Steel |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Seal Material | None |
| Bearing Type | Unmounted, Angular Contact |
| Width of Set | 12 mm |
| Preload Level | Extra Light |
| Inner Ring Width | 0.47 in, 12 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| I.D. | 0.98 in, 25 mm |
| Cage Material | Phenolic |
| Bearing Arrangement | Universal |
| Outer Ring Width | 0.47 in, 12 mm |
| O.D. Type | Cylindrical |
| O.D. | 1.85 in, 47 mm |
| Precision Rating | ABEC 7 |
| Series | 70 |
| Element Material | Bearing Steel |
| Cage | Non-Metallic |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Class | Class 4 / P4 |
| Flush Ground | Yes |
| Duplex Type | Single Universal |
| Width | 0.47 in, 12 mm |
| ISO Tolerance | Class 2 / P2 |
| Basic Dynamic Load Rating | 2074.987 lbf, 9.23 kN |
| Rolling Element | Ball |
| Row Type | 1 |
| No. of Bearings | 1 |
| Weight | 0.181 LB |
| EAN or UPC | 7316570606607 |

