- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.17 in Outer Diameter
- 1.02 in Width
- Bearing Steel Material
| Preload Level | Light |
| Static Load Rating | 2338.013 lbf, 10.4 kN |
| Contact Angle | 15° |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Type | Angular Contact |
| Basic Dynamic Load Rating | 3394.615 lbf, 15.1 kN |
| Material | Bearing Steel |
| Ring Type | One-Piece Inner and Outer Rings |
| ISO Tolerance | Class 2 / P2 |
| Bearing Class | Class 4 / P4 |
| Width | 1.024 in, 26 mm |
| O.D. | 2.165 in, 55 mm |
| Bearing Type | Unmounted, Angular Contact |
| I.D. | 1.181 in, 30 mm |
| Cage | Non-Metallic |
| Duplex Type | User Defined |
| Dynamic Load Rating | 15.16 kN |
| Inner Ring Width | 1.02 in, 26 mm |
| Cage Material | Non-Metallic |
| No. of Rows | 2 |
| Flush Ground | Yes |
| Outer Ring Width | 1.02 in, 26 mm |
| Series | 70 |
| Weight | 0.534 LB |
| EAN or UPC | 7316571752754 |

