- Duplex Set
- 30 mm ID x 55 mm OD x 13 mm Wide
- 25° Contact Angle
- Medium Preload
- Back-to-Back Arrangement
| O.D. | 55 mm |
| Preload Level | Medium |
| Contact Angle | 25° |
| Width of Set | 26 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Inch/Metric | Metric |
| Material | Steel |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Bearing Type | Single Row Angular Contact |
| I.D. | 30 mm |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Outer Ring Width | 13 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Back-to-Back |
| Cage Material | Phenolic |
| Enclosure | Open |
| Seal Type | Unsealed |
| Inner Ring Width | 13 mm |
| Weight | 0.516 LB |

