- Ball Bearing
| O.D. | 2.441 in, 62 mm |
| I.D. | 1.378 in, 35 mm |
| Contact Angle | 15° |
| No. of Rows | 1 |
| Cage Material | Non-Metallic |
| Static Load Rating | 2135.685 lbf, 9.5 kN |
| Type | Angular Contact |
| Material | Hybrid (Ceramic Balls) |
| Ring Type | One-Piece Inner and Outer Rings |
| Basic Dynamic Load Rating | 3507.02 lbf, 15.6 kN |
| Width | 0.551 in, 14 mm |
| Weight | 0.29 LB |
| EAN or UPC | 7316570364903 |

