- Unmounted, Angular Contact Bearing
- 1.57 in Inner Diameter
- 2.68 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
| Rows of Balls | Single |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Tolerance | Class (P4A) |
| Precision Rating | ABEC 7 |
| Width of Set | 15 mm |
| Relubrication Feature | Without |
| Ring Style | One-Piece |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.59 in, 15 mm |
| Bearing Arrangement | N/A |
| O.D. | 2.68 in, 68 mm |
| Inch/Metric | Metric |
| No. of Bearings | 1 |
| Series | 70 |
| Dynamic Load Rating | 16.8 kN |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| I.D. | 1.57 in, 40 mm |
| Cage Material | Phenolic |
| Contact Angle | 15 degree |
| Basic Dynamic Load Rating | 3776.79 lbf, 16.8 kN |
| Bore Type | Cylindrical |
| Duplex Type | Single |
| Seal Material | None |
| Flush Ground | No |
| Outer Ring Width | 0.59 in, 15 mm |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Cage | Non-Metallic |
| Enclosure | Open |
| Rolling Element | Ball |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Design | Single Row Angular Contact |
| Static Load Rating | 11 kN |
| Type | 2-Point |
| Row Type | 1 |
| Bearing Class | Class 4 / P4 |
| No. in Set | Single Bearing |
| ISO Tolerance | Class 2 / P2 |
| Preload Level | Unspecified |
| Width | 0.59 in, 15 mm |
| Weight | 0.4 LB |
| EAN or UPC | 7316570735949 |

