- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 3.15 in Outer Diameter
- 1.26 in Width
- Bearing Steel Material
| Precision Rating | ABEC 7 |
| Preload Amount | 24 lbf |
| Cage Material | Phenolic |
| Outer Ring Width | 1.26 in, 32 mm |
| Material | Bearing Steel |
| Series | 70 |
| I.D. | 1.97 in, 50 mm |
| Static Load Rating | 10790.829 lbf, 48 kN |
| Inner Ring Width | 1.26 in, 32 mm |
| No. of Rows | 2 |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Type | Angular Contact |
| Inch/Metric | Metric |
| Enclosure | Open |
| Bore Type | Cylindrical |
| No. in Set | Duplex Set |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 47.95 kN |
| Ball Material | Steel |
| Preload Level | Extra Light |
| Seal Material | None |
| O.D. Type | Cylindrical |
| Contact Angle | 15 degree |
| Limiting Speed - Grease | 17000 rpm |
| Width of Set | 32 mm |
| Origin | Single Row Angular Contact |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 3.15 in, 80 mm |
| Limiting Speed - Oil | 28000 rpm |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 5396 lbf |
| Basic Dynamic Load Rating | 10970.676 lbf, 48.8 kN |
| Element Material | Bearing Steel |
| Row Type | 2 |
| Ring Type | One-Piece Inner and Outer Rings |
| No. of Bearings | 2 |
| Duplex Type | User Defined |
| Cage | Non-Metallic |
| Width | 1.26 in, 32 mm |
| Bearing Class | Class 4 / P4 |
| Rolling Element | Ball |
| ISO Tolerance | Class 2 / P2 |
| Flush Ground | Yes |
| Weight | 1.155 LB |
| EAN or UPC | 7316576625190 |

