- 0.7 in Shaft Diameter
- 1.16 in Housing Bore Diameter
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
| Solid | Yes |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip |
| Case Design | Metal Case |
| Design | HMS2 |
| Lubricant | Oil or Grease |
| Inch/Metric | Inch |
| Overall Width | 0.25 in, 6.35 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Installation | Housing Press Fit |
| Construction | HMS2 |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Spring Type | Garter |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Case Material | Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Rubber Covered Steel Case |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 1.16 in, 29.46 mm |
| Seal Design | Assembled Design |
| Shaft Dia. | 0.7 in, 17.86 mm |
| Weight | 0.072 LB |
| EAN or UPC | 85311195270 |

