- Duplex Set
- 60 mm ID x 95 mm OD x 18 mm Wide
- 15° Contact Angle
- Heavy Preload
- Universal Arrangement
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Material | Steel |
| Outer Ring Width | 18 mm |
| O.D. Type | Straight |
| Inner Ring Width | 18 mm |
| Seal Material | None |
| Seal Type | Unsealed |
| Cage Material | Phenolic |
| Ball Material | Steel |
| Width of Set | 36 mm |
| Bearing Type | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 95 mm |
| Lubricant | Oil Preservative |
| Bearing Arrangement | Universal |
| Enclosure | Open |
| Inch/Metric | Metric |
| I.D. | 60 mm |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Preload Level | Heavy |
| Weight | 1.845 LB |

