- Duplex Set
- 65 mm ID x 100 mm OD x 18 mm Wide
- 25° Contact Angle
- Medium Preload
- Universal Arrangement
| Width of Set | 36 mm |
| Lubricant | Oil Preservative |
| Preload Level | Medium |
| I.D. | 65 mm |
| Origin | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Static Load Rating | 15961.435 lbf, 71 kN |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Type | Angular Contact |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Enclosure | Open |
| Material | Steel |
| Outer Ring Width | 18 mm |
| Cage Material | Phenolic |
| Inner Ring Width | 18 mm |
| Seal Material | None |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| No. of Rows | 2 |
| Seal Type | Unsealed |
| O.D. | 100 mm |
| Inch/Metric | Metric |
| Basic Dynamic Load Rating | 14320.33 lbf, 63.7 kN |
| Width | 1.417 in, 36 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Weight | 1.936 LB |
| EAN or UPC | 7316577066701 |

