- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 4.33 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Cage Material | Phenolic |
| Contact Angle | 15 degree |
| Element Material | Silicone Nitride Ceramic |
| Flush Ground | Yes |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 0.79 in, 20 mm |
| Row Type | 1 |
| Inner Ring Width | 0.79 in, 20 mm |
| O.D. | 4.33 in, 110 mm |
| Rolling Element | Ball |
| Series | 70 |
| Precision Rating | Manufacturer Specific |
| Static Load Rating | 45.5 kN |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 52 kN |
| Width | 0.79 in, 20 mm |
| No. of Bearings | 1 |
| Bearing Type | Unmounted, Angular Contact |
| Rows of Balls | Single |
| I.D. | 2.76 in, 70 mm |
| Preload Level | Extra Light |
| Weight | 1.157 LB |
| EAN or UPC | 7316575947132 |

