- Unmounted, Angular Contact Bearing
- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| Dynamic Load Rating | 49.4 kN |
| O.D. | 4.53 in, 115 mm |
| Rows of Balls | Single |
| Preload Level | Extra Light |
| Static Load Rating | 46.5 kN |
| No. of Bearings | 1 |
| Cage | Non-Metallic |
| Rolling Element | Ball |
| Relubrication Feature | Without |
| Inner Ring Width | 0.79 in, 20 mm |
| Row Type | 1 |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| ISO Tolerance | Class 2 / P2 |
| Tolerance | Class (P4A) |
| Ring Type | One-Piece Inner and Outer Rings |
| O.D. Type | Cylindrical |
| Contact Angle | 25 Degree |
| Series | 70 |
| Duplex Type | Single Universal |
| Cage Material | Phenolic |
| Precision Rating | ABEC 7 |
| I.D. | 2.95 in, 75 mm |
| Type | 2-Point |
| Basic Dynamic Load Rating | 11105.562 lbf, 49.4 kN |
| Flush Ground | Yes |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Width | 0.79 in, 20 mm |
| Bearing Type | Unmounted, Angular Contact |
| Ring Style | One-Piece |
| Bearing Class | Class 4 / P4 |
| Material | Bearing Steel |
| Outer Ring Width | 0.79 in, 20 mm |
| Weight | 0.62 KG |
| EAN or UPC | 7316570467024 |

