- Duplex Set
- 80 mm ID x 125 mm OD x 22 mm Wide
- 15° Contact Angle
- Medium Preload
- Universal Arrangement
| O.D. Type | Straight |
| I.D. | 80 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 27426.691 lbf, 122 kN |
| Cage Material | Phenolic |
| Inner Ring Width | 22 mm |
| Contact Angle | 15° |
| No. of Rows | 2 |
| Outer Ring Width | 22 mm |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| Preload Level | Medium |
| Seal Material | None |
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Enclosure | Open |
| Material | Steel |
| Origin | Single Row Angular Contact |
| O.D. | 125 mm |
| Width of Set | 44 mm |
| Type | Angular Contact |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Basic Dynamic Load Rating | 23829.748 lbf, 106 kN |
| Width | 1.732 in, 44 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Weight | 3.896 LB |
| EAN or UPC | 7316576626166 |

