| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Cage Material | Brass/Bronze |
| Weight | 5.137 LB |
| EAN or UPC | 7316570256987 |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Cage Material | Brass/Bronze |
| Weight | 5.137 LB |
| EAN or UPC | 7316570256987 |