- 140 mm ID x 210 mm OD x 33 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
| Inner Ring Width | 33 mm |
| Origin | Single Row Angular Contact |
| O.D. | 210 mm |
| icNumber | 7702993 |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Relubrication Feature | Without |
| Preload Level | None |
| Rows of Balls | Single |
| Type | Angular Contact |
| Width | 33.000 mm |
| Locking Device | No Locking Device |
| No. of Rows | 1 |
| Outer Ring Width | 33 mm |
| Reference Speed | 3400 rpm |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Cage Material | Brass/Bronze |
| Limiting Speed | 3400 rpm |
| Contact Angle | 40° |
| Seal Type | Unsealed |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Basic Dynamic Load Rating | 25628.22 lbf, 114 kN |
| Inch/Metric | Metric Bore |
| No. in Set | Single Bearing |
| Bearing Type | Angular Contact |
| Static Load Rating | 29000.354 lbf, 129 kN |
| Internal Design | Universal Mounting |
| Precision | Standard |
| Bearing Design | Universal Mounting |
| Lubricant | Oil Preservative |
| I.D. | 140 mm |
| Seal Material | None |
| Ball Material | Steel |
| Ring Type | One-Piece Inner and Outer Rings |
| Weight | 8.267 LB |
| EAN or UPC | 7316577079534 |

