- Unmounted, Angular Contact Bearing
- 7.87 in Inner Diameter
- 12.2 in Outer Diameter
- 4.02 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| No. of Rows | 2 |
| Width of Set | 102 mm |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Type | Angular Contact |
| Origin | Single Row Angular Contact |
| Preload Level | Extra Light |
| Cage Material | Phenolic |
| Seal Material | None |
| Series | 70 |
| Precision Rating | ABEC 7 |
| O.D. | 12.2 in, 310 mm |
| Static Load Rating | 171978.841 lbf, 765 kN |
| No. in Set | Duplex Set |
| Inner Ring Width | 4.02 in, 102 mm |
| I.D. | 7.87 in, 200 mm |
| Enclosure | Open |
| Dynamic Load Rating | 479.52 kN |
| Material | Bearing Steel |
| Contact Angle | 15 degree |
| Inch/Metric | Metric |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 4.02 in, 102 mm |
| No. of Bearings | 2 |
| Ring Type | One-Piece Inner and Outer Rings |
| Row Type | 2 |
| Width | 4.02 in, 102 mm |
| Flush Ground | Yes |
| Duplex Type | User Defined |
| Rolling Element | Ball |
| Cage | Non-Metallic |
| Element Material | Bearing Steel |
| ISO Tolerance | Class 2 / P2 |
| Bearing Class | Class 4 / P4 |
| Basic Dynamic Load Rating | 109706.764 lbf, 488 kN |
| Weight | 54.741 LB |
| EAN or UPC | 7316577127884 |

