- 7.13 in Shaft Diameter
- 8.63 in Housing Bore Diameter
- 0.63 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Min] | -40 °F |
| Design | CRWH1 |
| Solid | Yes |
| Seal Type | Oil |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Case Design | Metal Case, Inner Case |
| Overall Width | 0.625 in |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Shaft Dia. | 7.125 in |
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 8.625 in |
| Construction | CRWH1 |
| Spring Material | Carbon Steel |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Case Material | Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Cover/Compensation Ring/Plate Required | No |
| Spring Type | Garter |
| Weight | 1.836 LB |
| EAN or UPC | 85311039604 |

