- Precision Ball Bearing
| No. of Rows | 1 |
| I.D. | 20.866 in, 530 mm |
| Material | Bearing Steel |
| Type | Angular Contact |
| Contact Angle | 30° |
| Cage Material | Machined Brass |
| Limiting Speed | 1000 rpm |
| O.D. | 25.591 in, 650 mm |
| Static Load Rating | 202328.049 lbf, 900 kN |
| Reference Speed | 950 rpm |
| Basic Dynamic Load Rating | 87675.488 lbf, 390 kN |
| Width | 2.205 in, 56 mm |
| Relubrication Feature | Without |
| Ring Type | One-Piece Inner and Outer Rings |
| Weight | 129.235 LB |
| EAN or UPC | 7316576641114 |

