- Angular Contact Radial Bearing Type
- 40 mm Inner Diameter
- 52 mm Outer Diameter
- 14 mm Width
| Static Load Rating | 2057.002 lbf, 9.15 kN |
| Material | Steel |
| Type | 2-Point |
| Cage Material | Non-Metallic |
| Tolerance | Class 4 (P4) |
| Inch/Metric | Metric |
| Basic Dynamic Load Rating | 1665.834 lbf, 7.41 kN |
| Relubrication Feature | Without |
| No. of Rows | 2 |
| Rows of Balls | Multi |
| Ring Type | One-Piece Inner and Outer Rings |
| I.D. | 40 mm |
| O.D. | 52 mm |
| Ring Style | One-Piece |
| Width | 14.000 mm |
| Contact Angle | 25° |
| Bearing Type | Radial and Angular Contact |
| Weight | 0.215 LB |
| EAN or UPC | 7316574367092 |

