- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 2.83 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Contact Angle | 25 Degree |
| Inner Ring Width | 0.35 in, 9 mm |
| Width | 0.35 in, 9 mm |
| Duplex Type | Single Universal |
| ISO Tolerance | Class 2 / P2 |
| Rows of Balls | Single |
| Bearing Type | Unmounted, Angular Contact |
| Outer Ring Width | 0.35 in, 9 mm |
| No. of Bearings | 1 |
| Basic Dynamic Load Rating | 2149.173 lbf, 9.56 kN |
| Element Material | Bearing Steel |
| Ring Style | One-Piece |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| Precision Rating | ABEC 7 |
| O.D. | 2.83 in, 72 mm |
| Type | 2-Point |
| Static Load Rating | 10.2 kN |
| Inch/Metric | Metric |
| Bearing Class | Class 4 / P4 |
| Flush Ground | Yes |
| Preload Level | Extra Light |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Cage Material | Phenolic |
| Row Type | 1 |
| Dynamic Load Rating | 9.56 kN |
| Tolerance | Class 4 (P4) |
| Series | 71800 |
| Cage | Non-Metallic |
| Ring Type | One-Piece Inner and Outer Rings |
| I.D. | 2.17 in, 55 mm |
| Weight | 0.229 LB |
| EAN or UPC | 7316574367566 |

