- Ball Bearing
| Type | Angular Contact |
| O.D. | 3.071 in, 78 mm |
| Material | Bearing Steel |
| Static Load Rating | 5957.437 lbf, 26.5 kN |
| No. of Rows | 2 |
| I.D. | 2.362 in, 60 mm |
| Cage Material | Non-Metallic |
| Contact Angle | 25° |
| Ring Type | One-Piece Inner and Outer Rings |
| Width | 0.787 in, 20 mm |
| Basic Dynamic Load Rating | 4676.026 lbf, 20.8 kN |
| Weight | 0.564 LB |
| EAN or UPC | 7316574367689 |

