- Duplex Set
- 15 mm ID x 28 mm OD x 7 mm Wide
- 15° Contact Angle
- Heavy Preload
- Universal Arrangement
| I.D. | 15 mm |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Contact Angle | 15° |
| Seal Material | None |
| No. in Set | Duplex Set |
| Width of Set | 14 mm |
| Inch/Metric | Metric |
| Bearing Type | Single Row Angular Contact |
| Inner Ring Width | 7 mm |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Enclosure | Open |
| Bearing Arrangement | Universal |
| O.D. Type | Straight |
| Preload Level | Heavy |
| Cage Material | Phenolic |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 7 mm |
| O.D. | 28 mm |
| Ball Material | Steel |
| Material | Steel |
| Weight | 0.092 LB |
| EAN or UPC | 7316577309174 |

