- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 1.65 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Seal Material | None |
| Contact Angle | 25 Degree |
| Width of Set | 9 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Type | Angular Contact |
| Dynamic Load Rating | 6.37 kN |
| Lubricant | Oil Preservative |
| Preload Level | Extra Light |
| O.D. | 1.65 in, 42 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 7 |
| Bearing Arrangement | Universal |
| Bearing Type | Unmounted, Angular Contact |
| Outer Ring Width | 0.35 in, 9 mm |
| I.D. | 0.98 in, 25 mm |
| No. in Set | Single Bearing |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Static Load Rating | 854.274 lbf, 3.8 kN |
| Inner Ring Width | 0.35 in, 9 mm |
| Series | 71900 |
| Cage Material | Phenolic |
| Enclosure | Open |
| Ball Material | Steel |
| Duplex Type | Single Universal |
| Flush Ground | Yes |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Class | Class 4 / P4 |
| Width | 0.35 in, 9 mm |
| No. of Bearings | 1 |
| Cage | Non-Metallic |
| Basic Dynamic Load Rating | 1432.033 lbf, 6.37 kN |
| Row Type | 1 |
| ISO Tolerance | Class 2 / P2 |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Weight | 0.104 LB |
| EAN or UPC | 7316570632118 |

