- Duplex Set
- 30 mm ID x 47 mm OD x 9 mm Wide
- 15° Contact Angle
- Medium Preload
- Universal Arrangement
| Precision Level | Extra Precision (ABEC 7 - 9) |
| O.D. | 47 mm |
| Contact Angle | 15° |
| Lubricant | Oil Preservative |
| Outer Ring Width | 9 mm |
| Static Load Rating | 2057.002 lbf, 9.15 kN |
| Material | Steel |
| Bearing Arrangement | Universal |
| Type | Angular Contact |
| Cage Material | Phenolic |
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Seal Material | None |
| Width of Set | 18 mm |
| Inner Ring Width | 9 mm |
| Seal Type | Unsealed |
| Preload Level | Medium |
| No. of Rows | 2 |
| Enclosure | Open |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Type | One-Piece Inner and Outer Rings |
| Basic Dynamic Load Rating | 2562.822 lbf, 11.4 kN |
| Width | 0.709 in, 18 mm |
| Weight | 0.243 LB |
| EAN or UPC | 7316577292513 |

