Skip to content Skip to navigation menu
Cylindrical Bore Angular Contact Ball Bearing

71909 ACD/P4ADGA

Cylindrical Bore Angular Contact Ball Bearing
Item #101175532
  • Unmounted, Angular Contact Bearing
  • 1.77 in Inner Diameter
  • 2.68 in Outer Diameter
  • 0.94 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 0.94 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unmounted, Angular Contact Bearing
  • 1.77 in Inner Diameter
  • 2.68 in Outer Diameter
  • 0.94 in Width
  • Bearing Steel Material
Precision Level Extra Precision (ABEC 7 - 9)
Seal Material None
No. in Set Duplex Set
O.D. 2.68 in, 68 mm
Type Angular Contact
Width of Set 24 mm
Outer Ring Width 0.94 in, 24 mm
Seal Type Unsealed
Preload Level Extra Light
Origin Single Row Angular Contact
Contact Angle 25 Degree
I.D. 1.77 in, 45 mm
Precision Rating ABEC 7
Bearing Type Unmounted, Angular Contact
Bearing Arrangement Universal
Cage Material Phenolic
Inch/Metric Metric
Material Bearing Steel
O.D. Type Cylindrical
Enclosure Open
Series 719
Static Load Rating 4046.561 lbf, 18 kN
Lubricant Oil Preservative
No. of Rows 2
Inner Ring Width 0.94 in, 24 mm
Radial Internal Clearance Specification Normal Clearance
Bore Type Cylindrical
Dynamic Load Rating 20.09 kN
Ball Material Steel
Element Material Bearing Steel
ISO Tolerance Class 2 / P2
Row Type 2
Basic Dynamic Load Rating 4473.698 lbf, 19.9 kN
No. of Bearings 2
Flush Ground Yes
Width 0.945 in, 24 mm
Bearing Class Class 4 / P4
Cage Non-Metallic
Rolling Element Ball
Duplex Type User Defined
Ring Type One-Piece Inner and Outer Rings
Weight 0.644 LB
EAN or UPC 7316577122438
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison