- Ball Bearing
| No. of Rows | 1 |
| Cage Material | Non-Metallic |
| I.D. | 1.772 in, 45 mm |
| Material | Hybrid (Ceramic Balls) |
| O.D. | 2.677 in, 68 mm |
| Contact Angle | 18° |
| Type | Angular Contact |
| Static Load Rating | 1506.22 lbf, 6.7 kN |
| Width | 0.472 in, 12 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Basic Dynamic Load Rating | 2270.57 lbf, 10.1 kN |
| Weight | 0.306 LB |
| EAN or UPC | 7316576003806 |

