- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 2.83 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Series | 719 |
| Material | Bearing Steel |
| Lubricant | Oil Preservative |
| Type | Angular Contact |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.94 in, 24 mm |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Precision Rating | ABEC 7 |
| Outer Ring Width | 0.94 in, 24 mm |
| No. of Rows | 2 |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Seal Material | None |
| Preload Level | Extra Light |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 20.57 kN |
| I.D. | 1.97 in, 50 mm |
| Origin | Single Row Angular Contact |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 25 Degree |
| Cage Material | Phenolic |
| Width of Set | 24 mm |
| Static Load Rating | 4406.255 lbf, 19.6 kN |
| Enclosure | Open |
| Inch/Metric | Metric |
| No. in Set | Duplex Set |
| O.D. | 2.83 in, 72 mm |
| Basic Dynamic Load Rating | 4676.026 lbf, 20.8 kN |
| No. of Bearings | 2 |
| Cage | Non-Metallic |
| ISO Tolerance | Class 2 / P2 |
| Width | 0.94 in, 24 mm |
| Rolling Element | Ball |
| Bearing Class | Class 4 / P4 |
| Flush Ground | Yes |
| Ring Type | One-Piece Inner and Outer Rings |
| Duplex Type | User Defined |
| Element Material | Bearing Steel |
| Row Type | 2 |
| Weight | 0.646 LB |
| EAN or UPC | 7316577092212 |

