- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 3.54 in Outer Diameter
- 0.51 in Width
- Bearing Steel Material
| Duplex Type | Single Universal |
| Outer Ring Width | 0.51 in, 13 mm |
| Inner Ring Width | 0.51 in, 13 mm |
| Static Load Rating | 11.6 kN |
| Flush Ground | Yes |
| Material | Bearing Steel |
| No. of Bearings | 1 |
| Precision Rating | ABEC 7 |
| Inch/Metric | Metric |
| Cage | Non-Metallic |
| Type | 2-Point |
| O.D. Type | Cylindrical |
| Cage Material | Phenolic |
| I.D. | 2.56 in, 65 mm |
| Ring Style | One-Piece |
| Series | 71900 |
| Bearing Class | Class 4 / P4 |
| Relubrication Feature | Without |
| Row Type | 1 |
| ISO Tolerance | Class 2 / P2 |
| Rolling Element | Ball |
| O.D. | 3.54 in, 90 mm |
| Width | 0.51 in, 13 mm |
| Contact Angle | 25 Degree |
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 15.6 kN |
| Rows of Balls | Single |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Type | Unmounted, Angular Contact |
| Preload Level | Light |
| Tolerance | Class (P4A) |
| Basic Dynamic Load Rating | 3507.02 lbf, 15.6 kN |
| Element Material | Silicone Nitride Ceramic |
| Weight | 0.465 LB |
| EAN or UPC | 7316572181850 |

