- Duplex Set
- 80 mm ID x 110 mm OD x 16 mm Wide
- 15° Contact Angle
- Light Preload
- Universal Arrangement
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 16 mm |
| Type | Angular Contact |
| Seal Material | None |
| Bearing Arrangement | Universal |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Width of Set | 32 mm |
| Inner Ring Width | 16 mm |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| I.D. | 80 mm |
| O.D. Type | Straight |
| Cage Material | Phenolic |
| Ball Material | Steel |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Seal Type | Unsealed |
| Preload Level | Light |
| No. of Rows | 2 |
| Contact Angle | 15° |
| No. in Set | Duplex Set |
| O.D. | 110 mm |
| Static Load Rating | 17535.098 lbf, 78 kN |
| Origin | Single Row Angular Contact |
| Material | Steel |
| Ring Type | One-Piece Inner and Outer Rings |
| Width | 1.26 in, 32 mm |
| Basic Dynamic Load Rating | 13308.689 lbf, 59.2 kN |
| Weight | 1.854 LB |
| EAN or UPC | 7316576625411 |

