- Unmounted, Angular Contact Bearing
- 3.35 in Inner Diameter
- 4.72 in Outer Diameter
- 1.42 in Width
- Bearing Steel Material
| Cage Material | Phenolic |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 74.84 kN |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Seal Material | None |
| Material | Bearing Steel |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Bearing Type | Unmounted, Angular Contact |
| No. in Set | Duplex Set |
| Contact Angle | 15 degree |
| Static Load Rating | 21694.063 lbf, 96.5 kN |
| Bore Type | Cylindrical |
| Type | Angular Contact |
| Series | 719 |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Precision Rating | ABEC 7 |
| Width of Set | 36 mm |
| Outer Ring Width | 1.42 in, 36 mm |
| O.D. | 4.72 in, 120 mm |
| I.D. | 3.35 in, 85 mm |
| No. of Rows | 2 |
| O.D. Type | Cylindrical |
| Origin | Single Row Angular Contact |
| Preload Level | Extra Light |
| Ball Material | Steel |
| Inner Ring Width | 1.42 in, 36 mm |
| Rolling Element | Ball |
| Bearing Class | Class 4 / P4 |
| Flush Ground | Yes |
| No. of Bearings | 2 |
| Duplex Type | User Defined |
| Width | 1.417 in, 36 mm |
| ISO Tolerance | Class 2 / P2 |
| Element Material | Bearing Steel |
| Cage | Non-Metallic |
| Ring Type | One-Piece Inner and Outer Rings |
| Row Type | 2 |
| Basic Dynamic Load Rating | 17107.961 lbf, 76.1 kN |
| Weight | 2.491 LB |
| EAN or UPC | 7316576628399 |

