- Triplex Set
- 110 mm ID x 150 mm OD x 20 mm Wide
- 25° Contact Angle
- Medium Preload
- Back-to-Back / Tandem Arrangement
| Precision Level | Extra Precision (ABEC 7 - 9) |
| O.D. Type | Straight |
| Bearing Type | Single Row Angular Contact |
| I.D. | 110 mm |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Phenolic |
| Outer Ring Width | 20 mm |
| Seal Material | None |
| Seal Type | Unsealed |
| No. in Set | Triplex Set |
| Enclosure | Open |
| Material | Steel |
| Lubricant | Oil Preservative |
| Contact Angle | 25° |
| Preload Level | Medium |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Width | 20 mm |
| Inch/Metric | Metric |
| Bearing Arrangement | Back-to-Back / Tandem |
| Width of Set | 60 mm |
| O.D. | 150 mm |
| Weight | 6.054 LB |
| EAN or UPC | 7316577310385 |

