- Unmounted, Angular Contact Bearing
- 6.3 in Inner Diameter
- 8.66 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Basic Dynamic Load Rating | 27876.309 lbf, 124 kN |
| Duplex Type | Single Universal |
| Series | 71900 |
| No. of Rows | 1 |
| Inner Ring Width | 1.1 in, 28 mm |
| Inch/Metric | Metric |
| Cage Material | Non-Metallic |
| Cage | Non-Metallic |
| Ring Type | One-Piece Inner and Outer Rings |
| Type | Angular Contact |
| Flush Ground | Yes |
| Width | 1.102 in, 28 mm |
| Bearing Class | Class 4 / P4 |
| I.D. | 6.299 in, 160 mm |
| Preload Level | Extra Light |
| ISO Tolerance | Class 2 / P2 |
| Static Load Rating | 34395.768 lbf, 153 kN |
| Material | Bearing Steel |
| Outer Ring Width | 1.1 in, 28 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 8.661 in, 220 mm |
| Dynamic Load Rating | 124 kN |
| Contact Angle | 25° |
| Weight | 6.504 LB |
| EAN or UPC | 7316570561401 |

