| Contact Angle | 40 Degree |
| Inner Ring Width | 0.35 in, 9 mm |
| Series | 7200 |
| Width | 0.35 in, 9 mm |
| O.D. | 1.18 in, 30 mm |
| Bearing Class | Manufacturer Specific |
| Cage | Non-Metallic |
| Duplex Type | Single |
| Preload Level | Light |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| Inch/Metric | Metric |
| Outer Ring Width | 0.35 in, 9 mm |
| Bearing Type | Unmounted, Angular Contact |
| I.D. | 0.39 in, 10 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Flush Ground | No |
| Weight | 0.073 LB |
| EAN or UPC | 7316571866550 |

