description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Capacity | High Capacity |
| Origin | Single Row Angular Contact |
| Inner Ring Width | 0.39 in, 10 mm |
| Limiting Speed - Grease | 18000 rpm |
| No. of Rows | Single |
| Snap Ring | No Snap Ring |
| Cage Type | Plastic |
| Locking Device | No Locking Device |
| O.D. | 1.26 in, 32 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Bearing Type | Unmounted, Angular Contact |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| Enclosure | Open |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Radial Internal Clearance | Normal |
| Cage Material | Polyamide |
| Precision | Standard |
| Flush Ground | No |
| Precision Level | Standard (ABEC 1) |
| Cage | Non-Metallic |
| Series | 7200 |
| I.D. | 0.47 in, 12 mm |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| icNumber | 7696159 |
| Static Load Rating [Max] | 3800 lbf |
| Width | 0.39 in, 10 mm |
| Ball Material | Steel |
| Duplex Type | Single |
| Bearing Design | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Outer Ring Width | 0.39 in, 10 mm |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 7610 lbf |
| Contact Angle | 40 Degree |
| No. of Bearings | 1 |
| Lubricant | Oil Preservative |
| Bore Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Preload Level | None |
| Row Type | 1 |
| Seal Material | None |
| Weight | 0.087 LB |
| EAN or UPC | 7316576649677 |

