| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inch/Metric | Metric |
| Series | 7200 |
| I.D. | 0.59 in, 15 mm |
| O.D. Type | Cylindrical |
| Contact Angle | 40 Degree |
| Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| Cage Material | Polyamide |
| Bearing Type | Unmounted, Angular Contact |
| Preload Level | Medium |
| Width | 0.43 in, 11 mm |
| Flush Ground | No |
| Outer Ring Width | 0.43 in, 11 mm |
| Bore Type | Cylindrical |
| Duplex Type | Single |
| Cage | Non-Metallic |
| O.D. | 1.38 in, 35 mm |
| Inner Ring Width | 0.43 in, 11 mm |
| Weight | 0.106 LB |
| EAN or UPC | 7316570437751 |

