description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Flush Ground | No |
| No. of Bearings | 1 |
| Bearing Class | Normal / P0 |
| Series | 7200 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Material | Bearing Steel |
| Rolling Element | Ball |
| I.D. | 0.59 in, 15 mm |
| Outer Ring Width | 0.43 in, 11 mm |
| Seal Type | Unsealed |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Polyamide |
| Dynamic Load Rating | 8840 lbf |
| Lubricant | Oil Preservative |
| icNumber | 7695889 |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| Cage | Non-Metallic |
| Capacity | High Capacity |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric |
| Row Type | 1 |
| Width | 0.43 in, 11 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| O.D. | 1.38 in, 35 mm |
| Cage Type | Plastic |
| Duplex Type | Single |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 17000 rpm |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Element Material | Bearing Steel |
| Origin | Single Row Angular Contact |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Seal Material | None |
| Contact Angle | 40 Degree |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 4800 lbf |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 0.43 in, 11 mm |
| O.D. Type | Cylindrical |
| Bearing Design | Single Row Angular Contact |
| Weight | 0.106 LB |
| EAN or UPC | 7316576649691 |

