- Duplex Set
- 17 mm ID x 40 mm OD x 12 mm Wide
- 15° Contact Angle
- Medium Preload
- Universal Arrangement
| Seal Type | Unsealed |
| Preload Level | Medium |
| Inch/Metric | Metric |
| Bearing Type | Single Row Angular Contact |
| Origin | Single Row Angular Contact |
| Cage Material | Phenolic |
| Ball Material | Steel |
| Material | Steel |
| O.D. Type | Straight |
| Type | Angular Contact |
| Seal Material | None |
| I.D. | 17 mm |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| No. in Set | Duplex Set |
| Width of Set | 24 mm |
| Lubricant | Oil Preservative |
| Static Load Rating | 1865.914 lbf, 8.3 kN |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Outer Ring Width | 12 mm |
| Inner Ring Width | 12 mm |
| O.D. | 40 mm |
| No. of Rows | 2 |
| Bearing Arrangement | Universal |
| Basic Dynamic Load Rating | 3394.615 lbf, 15.1 kN |
| Width | 0.945 in, 24 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Weight | 0.298 LB |
| EAN or UPC | 7316576626494 |

