applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Preload Level | Normal Axial Clearance |
| Cage | Machined Metal |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Seal Material | None |
| Outer Ring Width | 0.55 in, 14 mm |
| Inner Ring Width | 0.55 in, 14 mm |
| Width | 0.55 in, 14 mm |
| Ball Material | Steel |
| Contact Angle | 40 Degree |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Rolling Element | Ball |
| No. of Bearings | 1 |
| Seal Type | Unsealed |
| Precision Rating | ABEC 3 |
| No. of Rows | Single |
| Bearing Class | Class 6 / P6 |
| Material | Bearing Steel |
| O.D. | 1.85 in, 47 mm |
| Precision | Standard |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Flush Ground | No |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Series | 72 |
| I.D. | 0.79 in, 20 mm |
| Locking Device | No Locking Device |
| icNumber | 7695818 |
| Bearing Design | Universal Mounting |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Capacity | High Capacity |
| Cage Material | Brass |
| Duplex Type | Single |
| Radial Internal Clearance | Normal |
| Origin | Single Row Angular Contact |
| Weight | 0.258 LB |
| EAN or UPC | 7316577611932 |

