description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Width | 0.55 in, 14 mm |
| Lubricant | Oil Preservative |
| Outer Ring Width | 0.55 in, 14 mm |
| Cage | Non-Metallic |
| Cage Material | Polyamide |
| Radial Internal Clearance | Normal |
| Bearing Type | Unmounted, Angular Contact |
| Enclosure | Open |
| Static Load Rating [Max] | 1870 lbf |
| O.D. | 1.85 in, 47 mm |
| Preload Level | Normal Axial Clearance |
| Bearing Design | Universal Mounting |
| Inch/Metric | Metric |
| Contact Angle | 40 Degree |
| Element Material | Bearing Steel |
| Seal Type | Unsealed |
| Precision Rating | ABEC 3 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Flush Ground | No |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.55 in, 14 mm |
| Precision | Standard |
| Cage Type | Plastic |
| icNumber | 7695808 |
| Radial Internal Clearance Specification | Normal Clearance |
| Row Type | 1 |
| Limiting Speed - Oil | 17000 rpm |
| Capacity | High Capacity |
| Limiting Speed - Grease | 12000 rpm |
| No. in Set | Single Bearing |
| Duplex Type | Single |
| I.D. | 0.79 in, 20 mm |
| Seal Material | None |
| Rolling Element | Ball |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| No. of Rows | Single |
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| No. of Bearings | 1 |
| Series | 72 |
| Origin | Single Row Angular Contact |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 3150 lbf |
| Bearing Class | Class 6 / P6 |
| Weight | 0.232 LB |
| EAN or UPC | 7316576649752 |

