- Unmounted, Angular Contact Bearing
- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Lubricant | Oil Preservative |
| Outer Ring Width | 0.55 in, 14 mm |
| No. of Rows | Single |
| Limiting Speed | 19000 rpm |
| Contact Angle | 40 Degree |
| Bearing Design | Universal Mounting |
| Dynamic Load Rating | 3,150.00 lbf |
| Capacity | High Capacity |
| Width | 0.55 in, 14 mm |
| Duplex Type | Single |
| Static Load Rating [Max] | 1,870.00 lbf |
| Material | Bearing Steel |
| Flush Ground | No |
| Row Type | 1 |
| No. in Set | Single Bearing |
| Cage Material | Bearing Steel |
| Seal Type | Unsealed |
| Reference Speed | 18000 rpm |
| Cage Type | Metal |
| Static Load Rating | 1832.193 lbf, 8.15 kN |
| Ball Material | Steel |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Cage | Sheet Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| icNumber | 7695818 |
| Rolling Element | Ball |
| Seal Material | None |
| Ring Type | One-Piece Inner and Outer Rings |
| Snap Ring | No Snap Ring |
| I.D. | 0.79 in, 20 mm |
| Inner Ring Width | 0.55 in, 14 mm |
| Precision Rating | ABEC 3 |
| Type | Angular Contact |
| Origin | Single Row Angular Contact |
| O.D. | 1.85 in, 47 mm |
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| Basic Dynamic Load Rating | 3214.768 lbf, 14.3 kN |
| Series | 72 |
| Enclosure | Open |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Element Material | Bearing Steel |
| Preload Level | Normal Axial Clearance |
| Locking Device | No Locking Device |
| No. of Bearings | 1 |
| Relubrication Feature | Without |
| Weight | 0.247 LB |
| EAN or UPC | 7316577611949 |
| NSN Number | 3110-00-156-7522 |

