description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Material | Bearing Steel |
| Outer Ring Width | 0.55 in, 14 mm |
| No. of Bearings | 1 |
| Internal Design | Universal Mounting |
| No. of Rows | Single |
| Radial Internal Clearance | Normal |
| Duplex Type | Single |
| Rolling Element | Ball |
| Bearing Design | Universal Mounting |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| icNumber | 7695808 |
| Cage Material | Polyamide |
| Bearing Class | Class 6 / P6 |
| O.D. | 1.85 in, 47 mm |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Cage | Non-Metallic |
| Locking Device | No Locking Device |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Light |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Flush Ground | No |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Series | 72 |
| Inner Ring Width | 0.55 in, 14 mm |
| Row Type | 1 |
| Bearing Type | Unmounted, Angular Contact |
| Cage Type | Plastic |
| O.D. Type | Cylindrical |
| Width | 0.55 in, 14 mm |
| Capacity | High Capacity |
| No. in Set | Single Bearing |
| I.D. | 0.79 in, 20 mm |
| Seal Material | None |
| Contact Angle | 40 Degree |
| Ball Material | Steel |
| Origin | Single Row Angular Contact |
| Inch/Metric | Metric |
| Precision Rating | ABEC 3 |
| Weight | 0.232 LB |
| EAN or UPC | 7316577611291 |

